Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 4-R1/4IN 853211
MECALINE MALE 90ELBOW 4-R1/4IN 853211
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853211
rubix:
216A3649
ean:
3660338093753
Technical specifications
Connection 1
R1/4
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 4-R1/4IN 853211
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/4
Connection 2
4
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.25
excl. VAT
/
Each
£
2.70
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
AVENTICS R412005215
MECALINE 885028 STAINLESS STEEL SWIVEL MALE TEE 10-R1/2IN
LEGRIS LF3000 FITTING 3114 08 10
SMC KQ2L07-01AS BRASS FITTING 1/8 MALE THREAD I 1/4 TUBE
FESTO 153012 PUSH-IN FITTING QS-1/8-4-I
LEGRIS LF 3000 FITTING 3109 10 10
6MM - 1/8 STR CAMOZZI 6512-6-1/8M
SMC KQ2S01-32A ONE-TOUCH FITTING
MECALINE 859737 BRANCH TEE MM 8-G1/8IN
SMC KQ2F04-01A BRASS FITTING 1/8 FEMALE THREAD I 4 TUBE
SMC KQ2H12-02S FITTING
MECALINE 883995 PUSH IN SWIVEL ELBOW-6MM-1/4 PTFE SEAL
MECALINE 884305 SS SWIVEL MALE TEE OD 10G3/8
MECALINE 853260 MALE TEE 8-R3/8IN
MECALINE 859669 BOLTS FOR DOUBLE BANJOS 1/4