SMC KQ2Y06-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
One-Touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2Y06-01NS
Rubix:393A7010
Manufacturer :KQ2Y06-01NS
EAN:3618036040272

Documents
Product details : SMC KQ2Y06-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2Y, One-touch Fitting White Color - Male Run Tee
Strengths
Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.
Applications
For Vacuum and Positive Pressure Applications
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Type of threading | r |
| Connection 1 | 6 |
| Connection 2 | 1/8 |
| Material | c3604, pbt, pp (body);c3604 (stud threaded portion);304 stainless steel (chuck);pom (collet, release button);nbr (seal, o-ring);stainless steel 304, nbr (gasket) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
- Usually arrives within 14 working days