MECALINE MALE 90 ELBOW 4-R1/8IN 853074

TAPERED MALE 90° ELBOW

See technical informationSee documents

References

Mecaline:853074
Rubix:208A5334
EAN:3660338092558
TAPERED MALE 90° ELBOW Execution Tapered D.4-1/8R

Technical specifications

Type of threadingconical
Connection 1r1/8
Connection 24
See all Specifications

Documents

Product details : MECALINE MALE 90 ELBOW 4-R1/8IN 853074


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingconical
Connection 1r1/8
Connection 24
Materialpolymer body
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
  • In stock: Next day delivery