Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
SMC ASN2-N04-S METERING VALVE WITH SILENCER
SMC ASN2-N04-S METERING VALVE WITH SILENCER
Silencers SMC
References
smc:
ASN2-N04-S
rubix:
120A9026
manufacturer :
00098598
Technical specifications
Connecting diameter (inch)
NPT 1/2
''
See all Specifications
Product details
Technical specifications
Product details : SMC ASN2-N04-S METERING VALVE WITH SILENCER
Technical specifications
Attributes
Connecting diameter (inch)
NPT 1/2
''
Length
53.1
mm
Max. service pressure
10
bar
Sound level
20
dB
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.98
excl. VAT
/
Each
£
17.98
incl. VAT
Delivery usually within (
17
) days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 1206623 SILENCER AMTE-M-H-G14
NORGREN T40C4800 G1/2 SINTERED BRONZE SILENCER
FESTO 12639 SILENCER U-1/4-B-NPT
NORGREN MA004B SHELL TYPE EXHAUST SILENCER
AVENTICS R412000591
SMC VVQC2000-3A-1-C10-S D-SIDE END PLATE ASSEMBLY
AVENTICS 1827000004 SILENCERS SERIES SI1
FESTO 12638 SILENCER U-1/8-B-NPT
AVENTICS 5790005332
NORGREN MB002A 1/4 MUFFLER
LEGRIS SILENCER 0674 00 17
AVENTICS 1827000041
SMC AN40-04 COMPACT RESIN SILENCER
MECALINE COMPACT EXHAUST SILENCER G1/8IN 869614
NORGREN T45P0012 12MM STEM PLASTIC SILENCER