References
IMI Norgren:MB002A
Rubix:118A9988
Manufacturer :MB002A

Documents
Product details : NORGREN MB002A 1/4 MUFFLER
Silencer R1/4NPT
Technical specifications
Attributes
| Connecting diameter (inch) | 1/4 '' |
|---|---|
| Material | aluminium |
| Length | 55 mm |
| Max. service pressure | 20 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 47.09 excl. VAT
/ Each
£ 56.51 incl. VAT
- Usually arrives within 14 working days
