Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
AVENTICS R412000591
AVENTICS R412000591
Silencers, series SI1
References
aventics:
R412000591
rubix:
272A9352
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS R412000591
AVENTICS Series Sl1 Silencers offers a broad range of silencers even in Metal or plastic to reduce the noise when Pneumatic products come to exhaust
Technical specifications
Attributes
Material
Polyethylene
Length
43.5
mm
Max. service pressure
10
bar
Sound level
90
dB
Min. temperature
-25
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.45
excl. VAT
/
Each
£
5.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 1827000004 SILENCERS SERIES SI1
SMC AN05-M5 COMPACT RESIN SILENCER
LEGRIS 0674-00-27 SILENCER
NORGREN 0014600000000000 1/4 SILENCER
SMC AN402-04 SILENCER
NORGREN T40B1800 STINTERED SILENCER 1/8
FESTO 534220 SILENCER UC-1/4-20
SMC AN40-04 COMPACT RESIN SILENCER
SMC 2507-006 SILENCER
AVENTICS 1827000041
NORGREN M/S6 G3/4 EXHAUST SILENCER
FESTO 161418 SILENCER UC-M7
MECALINE STANDARD EXHAUST SILENCER 858564 1IN
MECALINE EXHAUST SILENCER POLYETHYLENE G1IN 869656
NORGREN T45P0012 12MM STEM PLASTIC SILENCER