References
IMI Norgren:T45P0012
Rubix:118A9880
Manufacturer :T45P0012

Documents
Product details : NORGREN T45P0012 12MM STEM PLASTIC SILENCER
Silencer 12 mm Pneufit
Technical specifications
Attributes
| Connecting diameter (inch) | 0.472 '' |
|---|---|
| Material | body: porous plastic uhmw pe (light gray); stem: pe (black) |
| Length | 82 mm |
| Max. service pressure | 10 bar |
| Sound level | 89 dB |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.34 excl. VAT
/ Each
£ 11.21 incl. VAT
- Usually arrives within 14 working days
