Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE COMPACT EXHAUST SILENCER G1/8IN 869614
MECALINE COMPACT EXHAUST SILENCER G1/8IN 869614
SINTERED BRONZE SILENCER - MALE THREAD
References
mecaline:
869614
rubix:
208A5002
ean:
3660338233241
Technical specifications
Connecting diameter (inch)
1/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE COMPACT EXHAUST SILENCER G1/8IN 869614
Material: Sintered bronze. Max Working Pression: 10 bars. Temperature range -20°C...+150°C. Filtration capacity: 50 μm
Technical specifications
Attributes
Connecting diameter (inch)
1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.23
excl. VAT
/
Each
£
1.48
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
SMC ANA1-C08 SILENCER
SMC EBKX-L7007-040 EXHAUST FILTER R1/2 40MICRON
NORGREN CS13-464-10GG REDIMOUNT SILENCER ASSY
PARKER MUFFLER P6M-PAB1
AVENTICS 1827000000 SILENCERS SERIES SI1
SMC AN05-M5 COMPACT RESIN SILENCER
NORGREN T45P0006 6MM STEM PLASTIC SILENCER
MECALINE STANDARD EXHAUST SILENCER M5 869351
CAMOZZI SILENCER 2901-1/8
FESTO 1206992 SILENCER
MECALINE 869354 EXHAUST SILENCER MALE FLAT G 1/4IN
SMC VCHN3-06 HIGH PRESSURE SILENCER
LEGRIS 0675 00 10 SILENCER MALE 1/8IN BSPP
"NORGREN 0014800000000000 SILENCER NYLON 1/2"" BSP"
FESTO 133142 FLOW CONTROL/SILENCER VFFK-C-K-R18-P