References
Festo:AMTE-M-H-G14
Rubix:118A6369
Manufacturer :1206623
EAN:4052568061661

Documents
Product details : FESTO 1206623 SILENCER AMTE-M-H-G14
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 9,3 g |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Material | bronze, brass |
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- In stock: Next day delivery