Tubing SMC
Inner diameter | 9 mm |
---|---|
Outer diameter | 12 mm |
Reel length | 20 m |
Inner diameter | 9 mm |
---|---|
Outer diameter | 12 mm |
Reel length | 20 m |
Service pressure | 10 bar |
Colour | Black |
Bend radius | 45 mm |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days