Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Compressors and compr. air system
Compressors
Compressor Unit
DRAPER 24980 24LT 2HP AIR COMPRESSOR 230V
DRAPER 24980 24LT 2HP AIR COMPRESSOR 230V
Compressor Unit Draper
References
draper:
24980
rubix:
2582769
Product details
Technical specifications
Product details : DRAPER 24980 24LT 2HP AIR COMPRESSOR 230V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
246.03
excl. VAT
/
Each
Ā£
295.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER AOPX030GGFX FILTER COMPRESSED AIR WATER OIL
CLARKE 2092276 XEV16/150 3 PHASE 14CFM INDUSTRIAL COMPRESSOR 150LTR
PARKER AAPX030GGFX FILTER COMPRESSED AIR WATER OIL
DRAPER 34284 OIL FREE COMPRESSOR 24LT 1.5HP 230V+ ACCESSORIES
CLARKE 2226005 VE15C150 14CFM INDUSTRIAL VERTICAL COMPRESSOR 230V
MAKITA AC001GZ XGT AIR COMPRESSOR B/O
PARKER AOPX030GGFX FILTER COMPRESSED AIR WATER OIL
CLARKE 2092276 XEV16/150 3 PHASE 14CFM INDUSTRIAL COMPRESSOR 150LTR
PARKER AAPX030GGFX FILTER COMPRESSED AIR WATER OIL
DRAPER 34284 OIL FREE COMPRESSOR 24LT 1.5HP 230V+ ACCESSORIES
CLARKE 2226005 VE15C150 14CFM INDUSTRIAL VERTICAL COMPRESSOR 230V
MAKITA AC001GZ XGT AIR COMPRESSOR B/O