PARKER AAPX030GGFX FILTER COMPRESSED AIR WATER OIL


OIL-X Compressed Air Filter (For Pressures up to 16 and 20 bar g)

References
parker hannifin:AAPX030GGFX
rubix:395A8558
brand logo
brand logo
Technical specifications
Pressure20 bar
See all Specifications

Product details : PARKER AAPX030GGFX FILTER COMPRESSED AIR WATER OIL


The Parker OIL-X range of die-cast compressed air filters has been designed from the outset to meet the air quality requirements of all editions of ISO8573-1, when validated in accordance with the stringent requirements of ISO12500-1.

An efficient and cost effective manufacturing process is a major factor in maintaining the profitability and growth of your business. Designed using domnick hunter filtration technology, OIL-X filters are designed to not only minimise the use of compressed air and electrical energy in their operation, but also to significantly reduce the operational costs of the compressor by minimising pressure losses.

OIL-X filters incorporate a number of unique and patented design features to minimise differential pressure and provide a filter and element combination where the differential pressure starts low and stays low to maximise energy savings and provide the lowest lifetime costs without compromising air quality.

Features
• For the removal of bulk liquid, water and oil aerosols, atmospheric dirt and solid particles, rust, oil vapour, pipescale and micro-organisms

• Coalescing filter performance tested to the stringent requirements of ISO12500-1, ISO8573-2 and ISO8573-4

• Dry particulate filter performance tested in accordance with the requirements of ISO8573-4

Benefits
• Highest air quality

• Lowest operational differential pressure

• Lowest energy consumption

• Lowest CO2 emissions

• Lowest total cost of ownership

Sizing and Selection
To ensure quoted air purity specification is met, more than one filtration grade may be required.

Important Note: For quoted air purity performance, compressed air filters must be sized correctly for minimum operating pressure and maximum inlet flow rate using the correction factors found in the Product Information Sheet.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Application: Industrial Manufacturing Equipment
Food & Beverage
Automotive
Electronics
Pharmaceuticals
Medical & Dental
Brand: Parker
Compatible Element: P030AA
Connection Type: BSPP
Depth: 115.0, 4.53
Division: Gas Separation and Filtration Division EMEA
Drain: Automatic Float
Element Change Interval: 12 Months
Filter Efficiency Rating: 99.9999
Filter Type: High Efficiency Coalescing
Height: 367.0, 14.45
Materials Of Construction: Die Cast Aluminium
Maximum Flow Rate: 396 m³/h @ 7 barg (233 cfm @ 102 psig)
Micron Rating: Down to 0.01 micron
Operating Pressure: 1.5 to 16, 22 to 232
Operating Temperature: 2 to 80, 35 to 176
Port Size: 1½ inch
Pressure Differential: 104.0 mbar Initial Saturated, 100% Flow, 1.5 psi Initial Saturated, 100% Flow
Product Series: OIL-X Grade AA
Product Type: Compressed Air Filter
Residual Oil Content: 0.01 mg/m³ / 0.01 ppm(w)
@ 21°C (70°F)
Specifications Met: Fully tested - In accordance with ISO12500-1 / ISO8573-2 for oil aerosol and ISO8573-4 for particulate.

Filtration performance independently validated - by Lloyds Register.

PED 2014/68/EU Fluid Group II.
Technology: Filtration
Weight: 3.01, 6.63
Width: 120.0, 4.72

Technical specifications


Attributes
Pressure20 bar
Weight3.01 kg
Show UNSPSC/ECL@SS
£ 737.28 excl. VAT
/ Each
£ 884.74 incl. VAT
  • Usually arrives within 14 working days