Stopper Cylinder
Type | stopper cylinder |
---|---|
Cylinder stroke | 10 mm |
Cylinder diameter | 12 mm |
Logistics dimensions (L x W x H) | 25x51x25 mm |
---|---|
Logistic Weight | 81 g |
Type | stopper cylinder |
Cylinder stroke | 10 mm |
Cylinder diameter | 12 mm |
Delivery usually within ( 25 ) days