Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 186574 VALVE BRASS GAS/LIQUID 2/2-WAY 1/2IN TYPE 2002 / 140
BURKERT 186574 VALVE BRASS GAS/LIQUID 2/2-WAY 1/2IN TYPE 2002 / 140
Other valve Bürkert
References
bürkert:
2000-A-2-15,0-EE-RG-GM84-B-C
rubix:
246A2708
ean:
4053913043424
Product details
Technical specifications
Product details : BURKERT 186574 VALVE BRASS GAS/LIQUID 2/2-WAY 1/2IN TYPE 2002 / 140
Technical specifications
Attributes
Max. temperature
185
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
195.99
excl. VAT
/
Each
£
235.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT VALVE 078656
BURKERT 41911 COMPLETE SOLENOID VALVES
BURKERT 259458 TYPE 6281 2/2 N/C MANUAL OVERRIDE
BURKERT VALVE PNEUMATIC 24VDC 213545
BURKERT 145908 VALVE TYPE 2000 DN25 AIR PILOT 4.2-10 BAR
BURKERT 260808 2/2-WAY ANGLE SEAT VALVE, PNEU. OPERATED G1/2
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
"BURKERT 178686 ANGLE PNEUMATIC VALVE 3/4"""
BURKERT 260107 2/2-WAY GLOBE VALVE, PNEUM. OPERATED
BURKERT 222152 6213 SOLENOID VALVE
BURKERT 018121 1 INCH ST ST VALVE
BURKERT ANGLE SEAT VALVE 154954
"BURKERT 178674 STAINLESS 1"" ANGLE SEAT VALVE"
BURKERT 00360592 ACTUATOR FOR DIAPGHRAM VALVE
BURKERT 62946 SOLENOID VALVE 24V