Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Temperature switch
MOELLER 216922 M22-DL-W SPRING-RETURN FLUSH ILLUMINATED
MOELLER 216922 M22-DL-W SPRING-RETURN FLUSH ILLUMINATED
Temperature switch Moeller (Eaton)
References
moeller (eaton):
216922
rubix:
253A8352
Product details
Technical specifications
Product details : MOELLER 216922 M22-DL-W SPRING-RETURN FLUSH ILLUMINATED
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.17
excl. VAT
/
Each
£
13.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GRUNDFOS PUMP SIGNAL CABLE 96609019
SCHNEIDER ELECTRIC XB5AD33 SELECTOR SWITCH (H)42 MM X (W)30 MM X (D)70
NORGREN 0680003000000000 PLUG FORM B
SCHNEIDER SELECTOR ILL. PUSHBO ZB4BK1243
SCHNEIDER 230 V LED PILOT LIGH ZB4BVM4
SCHNEIDER ZB5AS55 YELLOW 40MM MUSHROOM HEAD PUSHBUTTON
SCHNEIDER TELEMEC SWITCH ZB4BZ103
SCHNEIDER WHITE LED BODY 24VAC/DC
AVENTICS GREEN PUSH BUTTON R412012737
SCHNEIDER 230 V LED PILOT LIGH ZB4BVM5
SCHNEIDER ELECTRIC ZB5AC2 BLACK MUSHROOM PUSHBUTTON HEAD 22MM
MOELLER 216563 M22-LED230-W LED ELEMENT SCREW TERMINAL
SCHNEIDER BUTTON P E-STOP KEY RELEASE TEL 426-2791 XB4BS9445
3RH1911-1FA22 SIEMENS SRIUS AUX CONTACT 2NO+2NC FRONT MOUNT S00
SCHNEIDER RED PUSH BUTTON ZB4BW343