Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
CAMOZZI 8MM-6MMREDUCER 6580-8-6
CAMOZZI 8MM-6MMREDUCER 6580-8-6
Push-in Fitting - Connector Camozzi
References
camozzi:
6580 8-6
rubix:
134A0490
Technical specifications
Connection 1
8
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI 8MM-6MMREDUCER 6580-8-6
Technical specifications
Attributes
Connection 1
8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.33
excl. VAT
/
Each
£
6.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 840765 UNION TEE NSF 12
MECALINE 860055 SOCKET ELBOW 45 DEGREE MM 6
MECALINE PUSH IN EQUAL TEE-8MM 883881
MECALINE STEM REDUCER 8-6 853198
MECALINE BULKHEAD STRAIGHT 12 853164
MECALINE 884278 STAINLESS STEEL UNION TEE 10MM
SMC KBH3-R2S FEMALE CONNECTOR UNION
MECALINE 840761 UNION TEE NSF 4
SMC KQ2R01-03A FITTING 1/8 TUBE 5/32 TUBE
SMC KQ2R06-04A FITTING I 4 TUBE I 6 TUBE
LEGRIS PNEUMATIC MANIFOLD 2 INLET PORTS, 6 OUTLET PORTS 3166-08-12
MECALINE 859008 POLYAMIDE PLUG 6
MECALINE 867652 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN -1/0BAR
MECALINE PUSH IN EQUAL TEE-4MM 883879
MECALINE 867658 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/6BAR