References
Mecaline:859008
Rubix:208A5204
EAN:3660338140600

Documents
Product details : MECALINE 859008 POLYAMIDE PLUG 6
Polyamide plug designed to block the passage of fluid for push-on fittings
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
- In stock: Next day delivery
