Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 860055 SOCKET ELBOW 45 DEGREE MM 6
MECALINE 860055 SOCKET ELBOW 45 DEGREE MM 6
UNION 45° ELBOW FITTINGS
References
mecaline:
860055
rubix:
216A1975
ean:
3660338150081
Technical specifications
Connection 1
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860055 SOCKET ELBOW 45 DEGREE MM 6
Technical specifications
Attributes
Connection 1
6
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SMC KQ2L11-00A MALE FITTING 3/8 TUBE
MECALINE 859760 DIFF. DIAM. UNION TEE MM 16-12
MECALINE PLUG 4MM 853204
MECALINE 860054 SOCKET ELBOW 45 DEGREE MM 4
MECALINE 853370 UNION TEE MM 6 MINI
MECALINE PUSH IN EQUAL ELBOW-10MM 883888
AVENTICS 1823380015
CAMOZZI 10MM-8MMREDUCER 6580-10-8
SMC DM12-04N MULTI-CONNECTOR
LEGRIS LF3600 BRASS FITTING 3602 12 00
MECALINE 858817 BULKHEAD STRAIGHT FITTING 16MM
LEGRIS LF3000 FITTING 3106 08 10
AVENTICS R412005430
SMC DMK12P-04-C1
AVENTICS 2121404000