MECALINE 884278 STAINLESS STEEL UNION TEE 10MM
STAINLESS STEEL UNION TEE PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:884278
Rubix:216A2005
EAN:3660338377099

Documents
Product details : MECALINE 884278 STAINLESS STEEL UNION TEE 10MM
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | stainless steal |
| Length | 49 mm |
| Min. temperature | -15 °C |
| Colour | silver |
| Connection 2 | 10 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | compressed air, vacuum and compatible fluids |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 62.94 excl. VAT
/ Each
£ 75.53 incl. VAT
- In stock: Next day delivery
