Manometer Bourdon
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 6 bar |
Connecting diameter | g1/4 '' |
Logistic Weight | 0 g |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 6 bar |
Connecting diameter | g1/4 '' |
Outer diameter | 63 mm |
Usually arrives within 14 working days