References
Aventics:R412004414
Rubix:273A9029
Manufacturer :R412004414
EAN:3661475979436


Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (back port) |
Product details : AVENTICS R412004414
Pressure gauge, Series PG1-SAS
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (back port) |
| Material | housing: acrylonitrile butadiene styrene; thread: brass; viewing window: polystyrene; seal: polytetrafluoroethylene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ Each
£ 21.48 incl. VAT
- Usually arrives within 14 working days