References
WIKA:9022600
Rubix:235A5254
Manufacturer :9022600

Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA 9022600 213.53-E
Manometer OA fluid damped with bottom connection. Stainless. Glycerine filled. Case diameter 100 mm. Connection G 1/2 inch. Scale division 0-16 Bar.
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 103.26 excl. VAT
/ Each
£ 123.91 incl. VAT
- Usually arrives within 14 working days