ROEBUCK TB107PC-KIT TB107PC-KIT TOOL BAG WITH 107 PC TOOLKIT


Tool composition Roebuck

References
roebuck:TB107PC-KIT
rubix:266A4318
brand logo
brand logo

Product details : ROEBUCK TB107PC-KIT TB107PC-KIT TOOL BAG WITH 107 PC TOOLKIT


Roebuck Wheeled Tool Trolley 285x393x482mm
• Polyester toolbox (350g/m2) composed of: - 1 main organiser space - 5 interior organiser pouches - 1 special tool organiser separator for screwdrivers and spanners. - 1 zipped pouch - 3 side organiser pockets with flap and Hook & Loop closing - 3 side organiser pockets with closing clips - 3 outside pockets - 1 reinforced compartment for saws. Organising capacity of 40 litres
• Maximum load 35 kg

Toolkit contents:
Roebuck Set Of 12 Combination Wrench Spanners 865285
Roebuck Adjustable Wrench 6 Inch Phosphate
Roebuck 897508 1/2 Hexagonal Sockets Set - 25 Pieces - Rb 25 M
Roebuck 895929 Rb38 1/4Inch Hex Sockets & Screwdriver Bit Set 38 Pieces
Roebuck Set Of 6 Slot-Head And Pozidriv Screwdrivers 6 Piece 826563
Roebuck Terminal Screwdriver Voltage Detector 220-250 V Dimensions 3X60mm
Roebuck So Easy Multigrip Plier Ng Bi-Material 250mm 880592
Roebuck Screwdrivers Insulated 1000V Set 6 Piece 826579
Roebuck Vde Combination Pliers 160mm
Roebuck Combination Plier, Sheathed Length 160mm 847013
Roebuck Diagonal Cutting Plier Length 160mm 847005
Roebuck Tape Measure - Mr1 Length 5 Metre 867681
Roebuck Hex Key Long Arm Ball Point 1.5-10mm 9 Piece Set
Roebuck Fibreglass Handle Hammer Ball Pein 2Lb 910G
Roebuck Set of 5 Soft-Grip Handled Pin-Punches 2-6mm 852032
Roebuck Premium Hacksaw Frame 12 Inch
Roebuck Pin Punch Set of 9
Roebuck Spring Back Retractable Blade Knife Trapezoidal 787532
887704 Rechargeable 360 Led Inspection Light 220Lm (+80) Torch Magentic End

Technical specifications


Attributes
No attributes to display for this product
£ 391.76 excl. VAT
/ Each
£ 470.11 incl. VAT
  • Usually arrives within 14 working days