Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00807 005.000 MACHINE TAPS 9008070050000
GUHRING 00807 005.000 MACHINE TAPS 9008070050000
Machine thread-cutter Gühring
References
gühring:
9008070050000
rubix:
344A9935
ean:
4031093251020
Technical specifications
Threading diameter
5
mm
Body material
hss-e
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00807 005.000 MACHINE TAPS 9008070050000
Technical specifications
Attributes
Threading diameter
5
mm
Body material
hss-e
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.83
excl. VAT
/
Each
£
21.40
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
DORMER EX311/4 TAP 1/4 INCH X 28 5974146
DORMER E000M14 SPIRAL POINT TAP M14 X 2.00 MM 5973765
DORMER EP205/16 SPIRAL POINT TAP 5/16 INCH X 18 5973741
GUHRING 00909 004.000 MACHINE TAPS 9009090040000
SANDVIK T300-XM100DB-M6X075C150 COROTAP OPTIMIZED VERSATILITY 6635147
DORMER E294M6 TAP M6 X 1.00 MM 6305750
DORMER E299M18X1.5 6290599
DORMER EP11M26X1.5 SPIRAL POINT TAP M26 X 1.50 MM 5973668
GUHRING 00789 006.000 MACHINE TAPS 9007890060000
GUHRING 00815 033.000 MACHINE TAPS 9008150330000
WALTERPROT 21361-M33X1.5 HAND- AND MACHINE TAPS HSS/-E 5077478
WALTERPROT P21360-M39X2 TAPS HSS-E X PERT 6149369
WALTERPROT 20416-M1.8 ADVANCED MACHINE TAPS HSS-E 5076549
SANDVIK T300-XM101DA-M36B110 COROTAP OPTIMIZED FOR VERSATILITY 6635208
SANDVIK T200-XM100DE-8-32C150 COROTAP OPTIMIZED VERSATILITY 6539225