Machine thread-cutter Dormer
Threading diameter | 18 mm |
---|---|
Total length | 110 mm |
Body material | hss-e |
Threading diameter | 18 mm |
---|---|
Total length | 110 mm |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Square drive adapter | 14 mm |
Usually arrives within 14 working days