References
Walter Prototyp:P21360-M39X2
Rubix:357A5316
Manufacturer :6149369
EAN:4042446227142

Documents
Product details : WALTERPROT P21360-M39X2 TAPS HSS-E X PERT 6149369
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 32 mm |
| Square drive adapter | 24 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 170 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 503.75 excl. VAT
/ Each
£ 604.50 incl. VAT
- Usually arrives within 14 working days