WALTERPROT N20219-M4 TAPS HSS-E X PERT 6476076


Machine Tap

References
walter prototyp:N20219-M4
rubix:357A5920
manufacturer :6476076
ean:4042446247942
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length63 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT N20219-M4 TAPS HSS-E X PERT 6476076


ALTIUS

Strengths

•Reduced number of grooves
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length63 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter4.5 mm
Square drive adapter3.4 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 28.60 excl. VAT
/ Each
£ 34.32 incl. VAT
  • Usually arrives within 14 working days