Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00877 003.000 MACHINE TAPS HSS-E-PM
GUHRING 00877 003.000 MACHINE TAPS HSS-E-PM
Machine thread-cutter Gühring
References
gühring:
9008770030000
rubix:
285A4508
ean:
4031093261067
Technical specifications
Threading
Metric
Threading diameter
3
mm
Body material
HSS-E / PM
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00877 003.000 MACHINE TAPS HSS-E-PM
Technical specifications
Attributes
Threading
Metric
Threading diameter
3
mm
Body material
HSS-E / PM
Type
Metric through-bores
With cooling spray
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.37
excl. VAT
/
Each
£
22.04
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS TAP 3/8X32NO3
GUHRING 00909 005.000 MACHINE TAPS 9009090050000
SANDVIK T100-NM107JB-M10X100N1PR COROTAP 8330323
SANDVIK T300-XM100DB-M5X050C150 COROTAP OPTIMIZED VERSATILITY 6635242
DORMER E299M12X1.25 6290591
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNF 9/16-18 865012
WALTERPROT 205106-M4 HAND- AND MACHINE TAPS HSS/-E 5076669
SANDVIK T300-MM100DA-M10 B145 8248696
DORMER E000M20 SPIRAL POINT TAP M20 X 2.50 MM 5973776
DORMER EX11M20X1.0 TAP M20 X 1.00 MM 5973588
SANDVIK T100-NM107AB-M12X150N1PR COROTAP 8330264
DORMER HSCO TAP M6X.75 E268M6X.75
DORMER E250M4 TAP M4 X 0.70 MM 5975823
WALTERPROT 803141-M5 TAPS SOLID CARBIDE 5079719
WALTER E2136406-M26X1.5 HAND- AND MACHINE TAPS HSS/-E 5603166