Machine thread-cutter Gühring
Threading diameter | 18 mm |
---|---|
Angle of helix | 40 ° |
Total length | 125 mm |
Threading diameter | 18 mm |
---|---|
Angle of helix | 40 ° |
Total length | 125 mm |
Thread depth | 18 mm |
Body material | HSS-E |
Type | Metric through-bores |
With cooling spray | No |
Usually arrives within 14 working days