References
Walter Prototyp:N20516-M3.5
Rubix:276A3949
Manufacturer :6476086
EAN:4042446248048

Technical specifications
| Threading | m 3,5 x 0,6 (6h) |
|---|---|
| Threading diameter | 3.5 mm |
| Type | metric through-bores |
Documents
Product details : WALTER N20516-M3.5 TAPS HSS-E X PERT 6476086
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m 3,5 x 0,6 (6h) |
|---|---|
| Threading diameter | 3.5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 20 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days