WALTER 204164-MJ3 ADVANCED MACHINE TAPS HSS-E 5200324
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:204164-MJ3
Rubix:276A1175
Manufacturer :5200324
EAN:4042446154486

Documents
Product details : WALTER 204164-MJ3 ADVANCED MACHINE TAPS HSS-E 5200324
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Tolerance | 4h |
Show UNSPSC/ECL@SS
£ 62.51 excl. VAT
/ Each
£ 75.01 incl. VAT
- Usually arrives within 14 working days