Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00909 003.000 MACHINE TAPS 9009090030000
GUHRING 00909 003.000 MACHINE TAPS 9009090030000
Machine thread-cutter Gühring
References
gühring:
9009090030000
rubix:
345A3251
ean:
4031093264679
Technical specifications
Threading diameter
3
mm
Body material
hss-e / pm
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00909 003.000 MACHINE TAPS 9009090030000
Technical specifications
Attributes
Threading diameter
3
mm
Body material
hss-e / pm
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.13
excl. VAT
/
Each
£
24.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK T300-XM102AE-6-32C110 COROTAP OPTIMIZED VERSATILITY 6967057
DORMER EX10M10X.75 TAP M10 X 0.75 MM 5973591
WALTERPROT TC115-M10-CE-WY80AA MACHINE TAP 7629587
SANDVIK T100-KM102DB-M12X125D210 COROTAP 6871238
SANDVIK T200-PM100JA-M3P1PM COROTAP 8060169
WALTER P21360-M27X2 TAPS HSS-E X PERT 6149355
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL POINT G1 X 11 864938
DORMER E606M8 SPIRAL POINT TAP M8 X 1.25 MM 5977945
DORMER E255M6 SPIRAL POINT TAP M6 X 1.00 MM 6554484
WALTER M2221305-UNC4 TAPS HSS-E X PERT 6149914
WALTER 7051770-M10 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200689
DORMER HSCO TAP M14X1.5 E268M14X1.5
WALTERPROT 20361-M3 HAND- AND MACHINE TAPS HSS/-E 5076326
SANDVIK T200-XM100DE-1/4 C110 TAP 6539654
WALTER M22213-UNC4 TAPS HSS-E X PERT 6149905