References
Walter Prototyp:M22213-UNC4
Rubix:276A3865
Manufacturer :6149905
EAN:4042446231408

Technical specifications
| Threading | unc #4-40 |
|---|---|
| Threading diameter | 2.845 mm |
| Type | american through-bores |
Documents
Product details : WALTER M22213-UNC4 TAPS HSS-E X PERT 6149905
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #4-40 |
|---|---|
| Threading diameter | 2.845 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.845 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ Each
£ 48.24 incl. VAT
- Usually arrives within 14 working days