DORMER E255M6 SPIRAL POINT TAP M6 X 1.00 MM 6554484
Machine thread-cutters E255
See technical informationReferences
Dormer:E255M6
Rubix:2557095
EAN:7320760674277




Technical specifications
| Threading | m6 x 1,00 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : DORMER E255M6 SPIRAL POINT TAP M6 X 1.00 MM 6554484
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape B cut 2.5xD continuous holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m6 x 1,00 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 6 mm |
| Thread depth | 15 mm |
| Angle of helix | 7 ° |
| Coating | blank |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m6 x 1,00 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- Usually arrives within 14 working days