GUHRING 00824 012.000 MACHINE TAPS 9008240120000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:824 12.000
Rubix:345A0367
Manufacturer :9008240120000
EAN:4031093253420


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00824 012.000 MACHINE TAPS 9008240120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ Each
£ 51.48 incl. VAT
- Usually arrives within 14 working days