Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Tolerance | 6H |
Type | Metric through-bores |
With cooling spray | No |
Direction of threading | Right |
Tail diameter | 14 mm |
Square drive adapter | 11 mm |
Coating | VAP |
Usually arrives within 14 working days