Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 80311-M6 TAPS SOLID CARBIDE 5079698
WALTERPROT 80311-M6 TAPS SOLID CARBIDE 5079698
Machine thread-cutter Walter Prototyp
References
walter prototyp:
80311-M6
rubix:
357A4337
manufacturer :
5079698
ean:
4042446042820
Technical specifications
Threading diameter
6
mm
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : WALTERPROT 80311-M6 TAPS SOLID CARBIDE 5079698
Technical specifications
Attributes
Threading diameter
6
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.40
excl. VAT
/
Each
£
334.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT P20539-M5 TAPS HSS-E X PERT 6244489
WALTERPROT M2051306-M6 TAP 6149749
DORMER EX313/8 TAP 3/8 INCH X 24 5974160
WALTER P22509-UNC2 TAPS HSS-E X PERT 6244702
SANDVIK T100-KM106AF-1/4D210 COROTAP 6871320
DORMER HSCO TAP M27X2.0 E268M27X2.0
WALTER P2031005-M8 TAPS HSS-E X PERT 6149178
WALTER 25467-NPT1/16 ADVANCED MACHINE TAPS HSS-E 5078968
DORMER HSS TAP M14 X 1.5 NO1 E513M14X1.5NO1
DORMER E390M6 6554580
GUHRING 00815 022.000 MACHINE TAPS 9008150220000
DORMER E605M5 TAP M5 X 0.80 MM 5977955
SANDVIK T200-XM105DA-M16C145 COROTAP OPTIMIZED FOR VERSATILITY 6635102
DORMER EX01M2 TAP M2 X 0.40 MM 5973739
WALTERPROT TC115-M14-L0-WY80FC MACHINE TAP 6743421