Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
GUHRING 00958 009.728 HAND TAP SET HSS 2 PARTS THROUGH G18 RH 5157
GUHRING 00958 009.728 HAND TAP SET HSS 2 PARTS THROUGH G18 RH 5157
SET of standard manual thread-cutters Gühring
References
gühring:
9009580097280
rubix:
80531583
ean:
4031093268967
Technical specifications
Number of elements
2
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00958 009.728 HAND TAP SET HSS 2 PARTS THROUGH G18 RH 5157
Technical specifications
Attributes
Number of elements
2
Threading (inch)
bsp
No. of threads per inch
14
Threading diameter (inch)
g 1/8
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.25
excl. VAT
/
Each
£
77.10
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS TAP 1.1/2NO1
DORMER E5151NO6 TAP 1 INCH X 8 5977073
VOELKEL-TS M4 SERIAL TAP SET 27330
DORMER E51510-24NO1 TAP NO.10 X 24 5977077
DORMER E5244-48NO2 TAP NO.4 X 48 5976236
CUTLINE 885111 HSS TAP SET M8 X 1.25 L/HAND
CUTLINE 885362 HSS STRAIGHT FLUTE TAP SET OF 3 BSW 7/8 X 9
CUTLINE 885236 HSS TAP SET M12.0 X 1.0 FINE
CUTLINE 885361 HSS TAP SET BSW 3/4 X 10
GUHRING 00981 001.854 HAND TAPS 9009810018540
DOR HSS TAP M18NO8
DORMER E5241.1/4NO3 TAP 1.1/4 INCH X 12 5976246
DORMER E5151/2NO2 TAP 1/2 INCH X 13 5977026
DORMER E5313/8NO2 TAP 3/8 INCH X 16 5977338
DOR HSS TAP M45NO8