DORMER E5151NO6 TAP 1 INCH X 8 5977073


Machine thread-cutters E515

References
dormer:E5151NO6
rubix:221884
ean:7320760153833
Tap 1 inch x 8  ISO 529
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : DORMER E5151NO6 TAP 1 INCH X 8 5977073


HSS Machine thread-cutters for UNC thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Number of elements3
Total length130 mm
Drilling diameter18 mm
Square drive adapter18 mm
Materialhss
Coatingblank
Input18
Threading (inch)1
No. of threads per inch8
Threading diameter (inch)1“
Body materialhss
Thread depth35 mm
Show UNSPSC/ECL@SS
£ 268.80 excl. VAT
/ Each
£ 322.56 incl. VAT
  • Usually arrives within 14 working days