Machine thread-cutter Gühring
Threading diameter | 2.5 mm |
---|---|
Body material | hss-e |
Type | metric through-bores |
Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Threading diameter | 2.5 mm |
---|---|
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Usually arrives within 14 working days