References
Walter Prototyp:P2321005-UNF1/4
Rubix:276A2953
Manufacturer :6149464
EAN:4042446228095

Documents
Product details : WALTER P2321005-UNF1/4 TAPS HSS-E X PERT 6149464
ALTIUS
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.35 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 57.10 excl. VAT
/ Each
£ 68.52 incl. VAT
- Usually arrives within 14 working days