MF Machine Tap Spiral Point
Threading diameter | 30 mm |
---|---|
Input | 22 |
Total length | 150 mm |
Threading diameter | 30 mm |
---|---|
Input | 22 |
Total length | 150 mm |
Body material | HSS-E |
Type | Metric through-bores |
With cooling spray | No |
Square drive adapter | 22 mm |
Usually arrives within 14 working days