Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00162 018.007 MACHINE TAPS 9001620180070
GUHRING 00162 018.007 MACHINE TAPS 9001620180070
Standard round die-stock Gühring
References
gühring:
9001620180070
rubix:
342A2383
ean:
4031093006170
Technical specifications
Cage diameter
45
mm
Cage thickness
14
mm
Thread
1.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00162 018.007 MACHINE TAPS 9001620180070
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
14
mm
Thread
1.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.78
excl. VAT
/
Each
£
87.34
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F100M10 GUN NOSED DIE M10 X 1.50 MM 5978250
DORMER F310M16X1.0X1.1/2 F310 M16 X 1.00 DIE BS 1127:1950 5978584
GUHRING 00152 014.000 MACHINE TAPS 9001520140000
DORMER F100M16 GUN NOSED DIE M16 X 2.00 MM 5978262
CUTLINE 885624 HSS LEFT HAND SPLIT DIE M6 X 13/16 INCH
CUTLINE 885611 HSS SPLIT DIE M11.0X1.5 (1.5/16)
GUHRING 00175 013.157 DIES HSS
DORMER F3201/4X13/16 ADJUSTABLE DIE 1/4 INCH X 20 5977996
GUHRING 00161 012.007 MACHINE TAPS 9001610120070
DORMER F300M9X1 ADJUSTABLE DIE M9 X 1.25 MM 5978525
DORMER F310M16X1.5X1.1/2 ADJUSTABLE DIE M16 X 1.50 MM 5978588
DORMER F330 ROUND SPLIT DIE HSS GT 4 UNF 13/16 O/D
GUHRING 00162 006.004 MACHINE TAPS 9001620060040
CUTLINE 885695 HSS SPLIT DIE UNF 7/16 (1.5/16)
ROEBUCK HSS DIE NUT BSPF 1/2