Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885611 HSS SPLIT DIE M11.0X1.5 (1.5/16)
CUTLINE 885611 HSS SPLIT DIE M11.0X1.5 (1.5/16)
HSS SPLIT DIE
References
giss cutline:
885611
rubix:
215A7980
ean:
3660338388880
Technical specifications
Threading
M11
Type
Split
Cage diameter
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885611 HSS SPLIT DIE M11.0X1.5 (1.5/16)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
M11
Type
Split
Cage diameter
38.1
mm
Cage thickness
13
mm
Thread
1.5
mm
Body material
HSS
Diameter
33.33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.26
excl. VAT
/
Each
£
66.31
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE 1.1/2
GUHRING 00153 010.000 MACHINE TAPS 9001530100000
DOR HSS DIE M42
DORMER F3305/16X1 ADJUSTABLE DIE 5/16 INCH X 24 5978810
DORMER F33012-28X13/16 ADJUSTABLE DIE NO.12 X 28 5978779
WALTERPROT 60003-M12 DIES 5079290
GUHRING 00130 014.000 MACHINE TAPS 9001300140000
DORMER F201M6 GUN NOSED DIE M6 X 1.00 MM 5977863
DORMER F310M14X1.5X1.5/16 F310 M14 X 1.50 DIE BS 1127:1950 5978574
CUTLINE 885623 HSS LEFT HAND SPLIT DIE M5 X 13/16 INCH
DORMER F1405/8 GUN NOSED DIE 5/8 INCH X 11 5977918
WALTERPROT 60000-M16 DIES 5079267
CUTLINE 885624 HSS LEFT HAND SPLIT DIE M6 X 13/16 INCH
DORMER F201M12 GUN NOSED DIE M12 X 1.75 MM 5977826
CUTLINE 885680 HSS SPLIT DIE UNC 9/16 (1.1/2)