Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 005.000 MACHINE TAPS 9001520050000
GUHRING 00152 005.000 MACHINE TAPS 9001520050000
Standard round die-stock Gühring
References
gühring:
9001520050000
rubix:
342A1739
ean:
4031093003933
Technical specifications
Cage diameter
20
mm
Cage thickness
5
mm
Thread
0.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 005.000 MACHINE TAPS 9001520050000
Technical specifications
Attributes
Cage diameter
20
mm
Cage thickness
5
mm
Thread
0.8
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.72
excl. VAT
/
Each
£
33.26
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885633 METRIC FINE SPLIT DIE M10 X 1.25 X 1 INCH O/D
RND SPLIT DIE HSS GT 9.0MM 1 5/16 O/D
DORMER F1201/4 GUN NOSED DIE 1/4 INCH X 20 5977823
DORMER F3201/4X1 ADJUSTABLE DIE 1/4 INCH X 20 5977987
DOR HSS DIE M5X.5
DOR HSS DIE M9
DORMER F300M14X1.5/16 ADJUSTABLE DIE M14 X 2.00 MM 5978732
DORMER F201M12 GUN NOSED DIE M12 X 1.75 MM 5977826
DORMER F33010-32X13/16 ADJUSTABLE DIE NO.10 X 32 5978776
CUTLINE 885721 HSS SPLIT DIE BSPF 1/8 (1.5/16)
WALTERPROT 60000-M6 DIES 5079259
DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731
DOR HSS DIE M26X1.5
DOR HSS DIE PG11
DORMER F310M10X.75X1 ADJUSTABLE DIE M10 X 0.75 MM 5978532