DORMER F300M14X1.5/16 ADJUSTABLE DIE M14 X 2.00 MM 5978732


Cutting plates F300

References
dormer:F300M14X1.5/16
rubix:020601
ean:7320760205396
Gun Nosed Die M14x2.00  BS1127:1950
brand logo
Technical specifications
ThreadingM14
TypeAdjustable cutting plate
Thread2 mm
See all Specifications

Product details : DORMER F300M14X1.5/16 ADJUSTABLE DIE M14 X 2.00 MM 5978732


HSS Hexagonal cutting plate for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM14
TypeAdjustable cutting plate
Thread2 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 57.98 excl. VAT
/ Each
£ 69.58 incl. VAT
  • Usually arrives within 14 working days