Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00059 008.000 MACHINE TAPS 9000590080000
GUHRING 00059 008.000 MACHINE TAPS 9000590080000
Machine thread-cutter Gühring
References
gühring:
9000590080000
rubix:
342A0712
ean:
4031093001199
Technical specifications
Threading diameter
8
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00059 008.000 MACHINE TAPS 9000590080000
Technical specifications
Attributes
Threading diameter
8
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.58
excl. VAT
/
Each
£
41.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
DORMER E513M3X.35NO1 TAP M3 X 0.35 MM 5977029
SANDVIK T300-SD100DI-5/16D150 COROTAP 7382652
DORMER E299M16X1.0 6290596
WALTERPROT 202161-M1.8 ADVANCED MACHINE TAPS HSS-E 5075924
WALTER M2251305-UNC4 TAPS HSS-E X PERT 6149943
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G1/2 X 14 864943
SANDVIK T300-XM104DA-M10C110 COROTAP OPTIMIZED FOR VERSATILITY 6635223
DORMER EP208-32 SPIRAL POINT TAP NO.8 X 32 5973752
WALTERPROT TC115-UNC10-C0-WY80AA MACHINE TAP 7305270
DORMER HSCO TIN TAP M3 E422M3
DORMER E513M30X2.0NO2 TAP M30 X 2.00 MM 5977053
DORMER E239M12 TAP M12 X 1.75 MM 6305813
GUHRING 00822 012.000 MACHINE TAPS HSS-E
SANDVIK T200-XM101DE-1/2 C110 TAP 6539658
SANDVIK T200-XM171DA-M10B110 COROTAP OPTIMIZED FOR VERSATILITY 8248445