DORMER E239M12 TAP M12 X 1.75 MM 6305813


Machine thread-cutters E239

References
dormer:E239M12
rubix:2557054
ean:7320760664186
Machine tap M12x1.75mm DIN 376
brand logo
Technical specifications
ThreadingM24
Angle of helix40 °
Input9
See all Specifications

Product details : DORMER E239M12 TAP M12 X 1.75 MM 6305813


HSS-E Machine thread-cutter for metric thread steam-tempered Super-B coated DIN 376 Shape C 40° spiralized 2xD blind holes for stainless steel.

Applications

• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)

Technical specifications


Attributes
ThreadingM24
Angle of helix40 °
Input9
Total length110 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayYes
Drilling diameter10.3 mm
CoatingSuper B
Show UNSPSC/ECL@SS
£ 66.30 excl. VAT
/ Each
£ 79.56 incl. VAT
  • Usually arrives within 14 working days