CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G1/2 X 14 864943
Gaz tap - spiral flute - hss 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:864943
Rubix:864943
EAN:3660338193811




Technical specifications
| Threading | 1/2 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G1/2 X 14 864943
Gaz tap - spiral flute - hss 3% vanadium - multi-material GAZ thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | 1/2 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
| Drilling diameter | 19 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 40 ° |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
| Tolerance | iso229 |
Show UNSPSC/ECL@SS
£ 91.68 excl. VAT
/ Each
£ 110.02 incl. VAT
- Usually arrives within 14 working days