GUHRING 00827 008.004 MACHINE TAPS 9008270080040
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 8.004
Rubix:345A0451
Manufacturer :9008270080040
EAN:4031093253772


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 008.004 MACHINE TAPS 9008270080040
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 8.004 mm |
| Angle of helix | 40 ° |
| Total length | 80 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 36.46 excl. VAT
/ Each
£ 43.75 incl. VAT
- Usually arrives within 14 working days